Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Kimtech™ A8 Lab Coats, Traditional Collar
Shop All Ansell Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Protective three-layer white SMS fabric resistant to blood strike-through for various levels of exposure
- Feature traditional collar, knit cuffs, four snaps, two reinforced pockets, and size/name label
OSHA requires the employer to evaluate the task and type of exposure anticipated and select the appropriate clothing that prevents contamination of an employee's skin or clothing by blood or other potentially infectious materials
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Sterility | Non-sterile |
| No. of Pockets | 2 |
| Collar Type | Traditional |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction