Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Kimtech™ Comfort Latex Gloves
Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
Latex gloves reduce the risk of cross-contamination while delivering safety and comfort.
- Made of renewable natural rubber latex
- Ambidextrous
- Textured fingertips for firm grip
- Beaded cuffs for strength and donning ease
- 1.5 AQL exceeds the ASTM 2.5 standard for critical defects
- Popular glove choice for pharmaceutical, research, medical device manufacturing and other industries
Specifications
Specifications
| Certifications/Compliance | ASTM D3578 |
| Chemotherapeutic Rated | No |
| Applications | Laboratory, Healthcare |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | No |
| Material | Latex |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction