Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ G60 Polyurethane Coated Cut Resistant Gloves, ANSI Level A4
Shop All Ansell Products

Click to view available options
Glove Cuff Color:
Black
Brown
Gray
Navy
Purple
Size:
2X-Large, 11
Large, 9
Medium, 8
Small, 7
X-Large, 10
Length (English):
9.4 in.
9.8 in.
10.2 in.
10.6 in.
11 in.
Length (Metric):
24 cm
25 cm
26 cm
27 cm
28 cm
Description
- EN Level 5 cut resistance Spun Dyneema™ fiber with glass, stainless steel and spandex
- Black polyurethane coating enhances grip
- Dark coating hides dirt for longer wear
- ANSI Level 4/EN388
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black, Salt and Pepper |
| Cut Resistance Rating | ANSI A4 |
| Material | Dyneema, Polyurethane, Spandex, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium, 8 |
| EN388 Standard | EN 388 Cut Level 5 |
| For Use With (Application) | Metal fabrication, Glass handling, handling sharp parts, automotive assembly |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction