Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimtech™ M7 Face Veils
Shop All Ansell Products

Click to view available options
Fastening Type:
Headband
Snaps
Description
Disposable face veils with knitted headbands or snaps are constructed of low-lint polyethylene film. Covered nose piece provides increased comfort. Suitable for ISO Class 7 or higher cleanroom environments.
- Constructed of low-lint polyethylene film
- Covered nose piece to provide increased comfort
- Ultra sonic bond for higher product integrity
- Latex and silicone free
- Bacterial and particle filtration to avoid contamination
- Suitable for use in ISO 7 or higher cleanrooms
Specifications
Specifications
| Product Type | Cleanroom Face Veil |
| Color | White |
| Fastening Type | Headband |
| Material | Polyester |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Veil |
| Cleanroom Class | Class 10,000 (ISO 7) |
| Disposable | Single-use |
| Latex Free | Yes |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
