Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Kimtech™ PFE Latex Gloves
Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
Powder free latex gloves feature tactile sensitivity and are fully textured for a secure grip in wet or dry conditions.
- Medical-grade, durable
- Fully textured
- Beaded cuffs
- Ambidextrous
- Single-use
- Powder free
- Suitable for pharmaceutical, research, medical device manufacturing and other industries

Specifications
Specifications
Certifications/Compliance | ASTM D 3578 |
Chemotherapeutic Rated | No |
Applications | Laboratory, Healthcare |
AQL | 1.5 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6.7 mil |
Finger Thickness (Metric) | 0.17 mm |
Laboratory/Cleanroom Use | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction