Learn More
Description
- Three-layer, pleat-style mask
- Ear loops
- Inner facing is light and breathable to reduce irritation
- Outer facing resists fluid strike through
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| Fastening Type | Earloops |
| Sterility | Non-sterile |
| Style | Pleated |
| Filter Efficiency | ≥97% (PFE), ≥96% (BFE) |
| Latex Free | Yes |
| Resistance | 160 mm Hg |
| Series | Fluidshield™ |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.