Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Blue Nitrile Smooth Finish Gloves
Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
Nitrile gloves in a smooth finish offers sensitivity for dexterity in wet or dry situations. Ideal for labs or facilities where moderate to high-exposure to fluids or chemicals is common.
- Smooth finish provides tactile sensitivity for dexterity
- Formulated with 100% nitrile
- Beaded cuff for added strength and easy donning
- Powder free to prevent drying effect
- Ambidextrous
- Overall length: 9.5 in. (24 cm)
- Thickness at fingertips: 6 mil
Specifications
Specifications
| Certifications/Compliance | ASTM D 6319 |
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 6 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction