Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ G60 Endurapro Blue Nitrile-Coated Cut-Resistant Gloves
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Cut-resistant and abrasion resistant nitrile coating enhances grip capabilities
- 15-gauge liner provides dexterity and increases performance
- Hand-specific design ensures a snug, comfortable fit
- Suitable for intermittent heat contact up to 212°F
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Yellow, Blue |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| EN388 Standard | EN 388 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction