Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ V80 MonoGoggle™ Safety Goggles
Shop All Ansell Products
Click to view available options
Product Type:
Comfort foam frame
Respirator Fit
Smoke frame
Standard frame
Standard frame; Indirect vent
Lens Coating:
Anti-fog
Anti-fog, UV-treated
Description
- Standard or fog-resistant VisiClear™ polycarbonate lens provides 99.9% UV protection up to 380nm
- Patented ventilation system minimizes condensation while internal baffles protect eyes from dust and chemical splash
- Soft, pliable nosepiece molds to facial contours
- Headband attaches at the back of the frame for full peripheral vision
- Standard MonoGoggle with VisiClear with standard PVC frame or with foam-padded frame for additional impact resistance and comfort
- Respirator-Fit MonoGoggle designed to be worn with a half-mask cartridge or disposable respirator, without inhibiting their protective fit
Compliance
Meet ANSI™ Z87.1-2010 standards.
Specifications
Specifications
| Lens Coating | Anti-fog, UV-treated |
| Lens Type | VisiClear Lens |
| Certifications/Compliance | ANSI Z87.1-2010 |
| Description | Fog-resistant VisiClear |
| Lens Tint | VisiClear Lens |
| Product Type | Respirator Fit |
| For Use With (Application) | Safety |
| Includes | Standard Headband Frame |
| Material | Polycarbonate |
| UV Protection | UV400 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction