Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ V80 MonoGoggle™ Safety Goggles
GREENER_CHOICE

Protect your team and yourself from splashes with the KleenGuard V80 Monogoggle. The safety splash goggles give you eye protection from liquids with a two-piece frame which includes a separate soft, cushioning nose piece for enhanced comfort and fit.

$9.36

Specifications

Certifications/Compliance ANSI Z87.1-2010
For Use With (Application) Safety
Material Polycarbonate
View More Specs

Products 5
Catalog Number Mfr. No. Product Type Lens Coating Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Lens Coating Price Quantity & Availability  
17-277-1B
GREENER_CHOICE
View Documents
Ansell
16669
Respirator Fit Anti-fog, UV-treated
Each for $9.36
Case of 36 EA for $336.86
Only null left
Add to Cart
 
17-277-1A
View Documents
Ansell
14387
Standard frame Anti-fog Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
17-277A
View Documents
Ansell
14384
Standard frame; Indirect vent Anti-fog, UV-treated Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
19-062307
View Documents
Ansell
16668
Comfort foam frame Anti-fog, UV-treated Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
19-706-025
View Documents
Ansell
16670
Smoke frame Anti-fog Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
Description

Description

  • Standard or fog-resistant VisiClear™ polycarbonate lens provides 99.9% UV protection up to 380nm
  • Patented ventilation system minimizes condensation while internal baffles protect eyes from dust and chemical splash
  • Soft, pliable nosepiece molds to facial contours
  • Headband attaches at the back of the frame for full peripheral vision
  • Standard MonoGoggle with VisiClear with standard PVC frame or with foam-padded frame for additional impact resistance and comfort
  • Respirator-Fit MonoGoggle designed to be worn with a half-mask cartridge or disposable respirator, without inhibiting their protective fit

Compliance

Meet ANSI™ Z87.1-2010 standards.

Specifications

Specifications

ANSI Z87.1-2010
Safety
Polycarbonate
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.