Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Kimtech Pure™ A5 Non-Sterile Cleanroom Boot Covers

Shop All Ansell Products


Click to view available options
Size:
Small/Medium
Universal
X-Large/2X-Large
Description
- Suitable for ISO Class 5 or higher cleanrooms
- Cloth-like feel
- Tunneled elastic and bound seams
- Triple bagged
- Latex-free
- Clean processed with Clean-Don™ Technology
- Vinyl soles
- Ties for secure fit
Specifications
Specifications
| Size | Universal |
| Material | SMS |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Ties |
| Packaging Quantity | 100 Pairs/Cs. |
| Packaging Type | Triple Bagged, Vacuum Packed |
| Product Type | Controlled Environments Boot Covers |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
