Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimtech™ A5 Sterile Over Boots with Anti-slip Sole



Click to view available options
Size:
Universal
Description
- Assured Compliance:
- PPE Cat I according to Regulation (EU) 2016/425.
- Certificate of Conformance by lot available online.
- Certificate of Sterility by lot available online.
- Suitable for use in EU GMP ISO 5 Class A sterile cleanroom environments and laboratories, and provided with supporting technical information to demonstrate regulatory compliance.
- Featuring advanced Clean-Don™ technology for fast, simple and compliant aseptic donning, and anti-slip soles.
- The comfortable over boots are provided in a small or a universal size and are made from low-lint breathable SMS fabric with a cloth-like feel.
- Contamination protection is ensured through high quality sterility assured material with high-strength bound and triple-stitched seams.
- Pair vacuum-packed and efficiently double-bagged to save space.
Certifications
CE Marked, Category III, PPE

Specifications
Specifications
Size | Universal |
Material | SMS |
Latex Free | Yes |
Color | White |
Disposable | Single-use |
Sterility | Sterile |
Closure Type | Elastic Top with Ankle Ties |
Sole Type | Anti-slip |
Packaging Quantity | 100 Pairs/Cs. |
Packaging Type | Triple Bagged, Vacuum Packed |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
RightCycle
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction