Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Pure G3 Sterling™ Cleanroom Nitrile Gloves

Catalog No. 17986001 Shop All Ansell Products
Click to view available options
Size:
Large
Large+
Medium
Small
X-Large
X-Small
This item is not returnable. View return policy
This item is not returnable. View return policy

Non-sterile gloves offer a comfortable fit and feature textured fingertips for a secure grip, dexterity and tactile sensitivity. Recommended for ISO Class 3 or higher cleanroom environments.

  • Latex-free glove with the dexterity and sensitivity of latex
  • Recommended for ISO Class 3 or higher cleanrooms
  • Static dissipative in use
  • Textured fingertips
  • Beaded cuff
  • Non-sterile, powder free
  • Ambidextrous with high tack/grip
  • Applications: Semiconductor, medical device, flat panel display, pharmaceutical, disk drive manufacturing and electronics
TRUSTED_SUSTAINABILITY

Specifications

Cleanroom Class Class 1 (ISO 3)
AQL 1.5
Color Gray
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 99234
Series Kimtech™ G3
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.