Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Pure G3 Blue Cleanroom Nitrile Gloves

Catalog No. 19048591B Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Catalog No. 19-048-591B

Supplier: Ansell 56876

This item is not returnable. View return policy

Blue, non-sterile gloves offer a comfortable fit, smooth finish, dexterity and tactile sensitivity. Recommended for ISO Class 4 or higher cleanroom environments.

  • Made of soft, 100% nitrile that resists oils and a broad range of chemicals
  • Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
  • Chlorinated to remove powders used in manufacturing
  • Subjected to multiple deionized water rinses and packaged in a cleanroom environment
  • Proprietary processing used for lowest particle and ionic/elemental extractables
  • ESD characteristics
  • Tapered, beaded cuffs for reduced tearing and easy donning and doffing
  • Ambidextrous
  • Blue
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005.2
Cleanroom Class Class 10 (ISO 4)
Color Blue
Exterior Finish No Texture
Finger Thickness (English) 6.2 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Size Small
Sterility Non-sterile
Thickness (English) 6.2 mil
Thickness (Metric) 0.15 mm
Model 56876
Series Kimtech™ Pure G3
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.