Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ A30 Breathable Splash and Particle Protection Coveralls

Catalog No. 191661004 Shop All Ansell Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Inseam:
75.56 cm
77.47 cm
81.28 cm
85.72 cm
88.9 cm
101.6 cm
104.14 cm
106.68 cm
Description:
Attached Hood
Attached Hood and Boots
This item is not returnable. View return policy

Catalog No. 19-166-1004

Supplier: Ansell 46136

This item is not returnable. View return policy

Disposable coveralls designed to protect against dirt, grime and light splashes and are made with breathable Microforce™ barrier fabric.

  • Designed to protect against dirt, grime, and light splashes
  • Made with breathable Microforce barrier fabric
  • iFLEX stretch panels build in freedom of movement and Reflex Coverall Design offers comfortable fit
  • Ideal for use in pharmaceutical research, fine particle contamination, aerospace and maintenance, general manufacturing applications
  • Patented Reflex™ design provides 12% more chest room and 6% longer body length
  • Zipper front with 1 in. (2.5 cm) flap, elastic back and front
  • Features to provide more protection include the seamless front (for primary exposure area), a hood, boots, elastic back, 1 inch zipper flap and elastic wrists and ankles
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Coveralls
Size 3X-Large
Gender Unisex
Material SMS Fabric
Color White
Disposable Limited-use
Ankle Style Elastic
Cuff Style Elastic
Hood Type Unhooded
Closure Type Front Zipper
Sterility Non-sterile
Resistance Particle, Liquid
Back Style Elastic
Certifications/Compliance NFPA 99
Model KleenGuard™ A30
Size (English) Chest 31.75 in.
Size (English) Inseam 33.75 in.
Size (Metric) Inseam 85.72 cm
For Use With (Application) Pharmaceutical Research, Aerospace, Maintenance, General Manufacturing, Food
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.