Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ A40 Liquid and Particle Protection Lab Coats
Shop All Ansell Products

Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
No. of Pockets:
2
None
Cuff Style:
Elastic
Open
Description
Suited for use in fiberglass manufacturing, tank cleaning, utilities, liquid handling, pressure washing, maintenance and general manufacturing
- Snap front closure
- Elastic or open wrist styles
- Available with or without pockets
- Breathable, microporous film laminate
- Low in lint
- Traditional collar
- Passes NFPA 99 criteria for antistatic materials
Compliance
Meets ASTM F1670 testing for penetration of blood and bodily fluids

Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Medium |
Gender | Unisex |
Material | Microporous Film |
Color | White |
Closure Type | Snaps |
Cuff Style | Open |
Sterility | Non-sterile |
Style | Knee-length |
No. of Pockets | 2 |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction