Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ A60 Bloodborne Pathogen and Chemical Splash Protection Coveralls
Shop All Ansell Products
Click to view available options
Closure Type:
Front Zipper
Zipper with Storm Flap
Description:
Elastic wrist and ankle, seamless zipper Front with storm flap, elastic across the back, Reflex™ design; 3-ply Fabric construction middle layer of Microporous film
Elastic wrist and ankle, seamless zipper with storm flap, elastic across the back, Reflex™ design; 3-ply Fabric construction middle layer of Microporous film
Hooded and booted, seamless zipper front with storm flap, elastic wrist, elastic across the back; 3-ply Fabric construction middle layer of Microporous film
Hooded, seamless zipper front with storm flap, elastic wrist and ankle, elastic across the back; 3-ply Fabric construction middle layer of Microporous film
Seamless zipper front, open wrist and ankle, Reflex™ design; 3-ply Fabric construction middle layer of Microporous film
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
Breathable fabric is strong, comfortable, and abrasion-resistant, with a three-layer construction designed to allow heat and sweat vapor to escape.
- Patented Reflex™ Design is 7.5 times less likely to rip out than ANSI™ minimum standards
- Feature 12% more chest room and 6% longer body length
- Provide excellent front and strikethrough protection with a seamless front and concealed 28 in. (71cm) zipper
- Used in many industries and applications, including emergency medical, liquid handling, forensics, nuclear facilities and more
- Denim blue
Compliance
Meet ASTM F1670/1671 specifications for blood, bodily fluids and bloodborne pathogens.

Specifications
Specifications
Size | X-Large |
Material | Fabric |
Color | Denim Blue |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Front Zipper |
Resistance | Bloodborne Pathogens, Chemicals |
Back Style | Elastic |
Certifications/Compliance | ASTM F1670, 1671 |
Description | Elastic wrist and ankle, seamless zipper Front with storm flap, elastic across the back, Reflex™ design; 3-ply Fabric construction middle layer of Microporous film |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction