Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ A65 Flame-Resistant Coveralls

Catalog No. 19057458C Shop All Ansell Products
Click to view available options
Ankle Style:
Elastic
Open
Cuff Style:
Elastic
Open
Style:
Zipper Front
Zipper Front, Attached Hood
Zipper Front, Attached Hood and Boots
Size:
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Soft, lightweight and breathable

Designed to be worn in areas with potential exposure to sparks, these coveralls are made of a comfortable, breathable and durable fabric treated with a flame-resistant finish.

  • Design meets ANSI™/ISEA™ 101-1996 sizing standard
  • Ideal for welding, oil refining, utilities, grinding and general maintenance applications
  • Zipper front

Compliance

While not intended as primary fire protection apparel, the fabric is flame-resistant and compliant with NFPA™ 701-1989 Flame Propagation test, meaning it will not melt or propagate a flame.

TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Material FR-treated Fabric
Color Blue
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Closure Type Front Zipper
Certifications/Compliance ANSI ISEA 101-1996, CAN CGSB-155.20-2000, NFPA 701, NFPA 99
Size (English) Chest 46 to 48 in.
Size (English) Inseam 32 in.
Size (English) Waist 42 in.
Size (Metric) Chest 116.84 to 121.92 cm
Size (Metric) Inseam 81.28 cm
Size (Metric) Waist 106.68 cm
For Use With (Application) Welding, Oil refining, utilities, grinding
Length (English) Sleeve 36.25 in.
Length (Metric) Sleeve 14.27 cm
Style Zipper Front, Attached Hood
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.