Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Smith & Wesson™ 44 Magnum™ Safety Eyewear
Scratch-resistant, antifog polycarbonate lens provides 99.9% UV protection against harmful UV rays
$8.43
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Certifications/Compliance | Meets ANSI Z87.1-2003 standards. |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-706-021
|
Ansell
23453 |
Black | Smoke |
Each for $8.43
Pack of 12 EA for $104.03
|
|
||||
19-706-022
|
Ansell
23452 |
Black | Clear | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-706-023
|
Ansell
23454 |
Black | Indoor/Outdoor | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-706-024
|
Ansell
23457 |
Brown | Brown | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Designed with ergonomic features for long-term performance and all-day comfort
- Soft-touch temples naturally contour to the head for a secure and comfortable fit
- Cut-to-shape distinctive and stylish one-piece lens provides front and side protection
- Vents on temples maximize airflow and minimize fogging
- Flexible nosepiece conforms to various nose shapes; provides protection by minimizing gap between face and lens
Compliance
Meets ANSI™ Z87.1-2010 standards.
Specifications
Anti-fog, Scratch-resistant | |
Meets ANSI Z87.1-2003 standards. | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title