Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Spring Green Nitrile Gloves

Catalog No. 19169069 Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Green nitrile gloves have a strong wet and dry grip to reduce the potential for slips. Thin mil, textured fingertips are ideal for lab technicians who rely on dexterity for specific applications.

  • Ambidextrous with textured fingertips for enhanced grip
  • Beaded cuffs make donning easier and prevent roll-down
  • Powder free
  • Strong wet and dry grip to reduce potential for slips
  • Static dissipative in use
  • Latex-free
  • Ideal for laboratory, light cleaning applications or food processing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM 2.5
Chemotherapeutic Rated No
Applications Laboratory, Industrial
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Size Medium
Thickness (English) 4.7 mil
Thickness (Metric) 0.11 mm
FDA 510 (k) Yes
Model 43439
Series Kimtech™
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.