Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Smith & Wesson™ Equalizer™ Safety Glasses
Equalizer™ Safety Glasses feature stylized frame with sport-grip temples to help reduce slippage while the dual lenses offer wraparound protection
$308.03 - $426.47
Specifications
Frame Color | Gun Metal |
---|---|
Includes | Micro-fiber carry pouch |
No. per Case | 12/Cs. |
Temple Style | Sport Grip |
Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Price | Quantity & Availability | ||||
19-169-887
|
Ansell
21297 |
Smoke | Anti-fog, Scratch-resistant |
Case of 12 for $426.47
|
|
||||
19-169-888
|
Ansell
21298 |
Indoor/Outdoor | Scratch-resistant |
Case of 12 for $308.03
|
|
||||
19-169-876
|
Ansell
21296 |
Clear | Anti-fog, Scratch-resistant |
Case of 12 for $326.40
|
|
||||
19-169-875
|
Ansell
21294 |
Clear | Scratch-resistant |
Case of 12 for $350.64
|
|
||||
Description
- 99.9% UV (UVA / UVB / UVC) protection and meet the high impact level for the ANSI Z87.1+ standards for personal eye protection
- Each pair comes with a microfiber carry pouch that doubles as a cleaning cloth
- Polycarbonate lenses help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss
- Anti-scratch coating on every lens to prevent lens damage
Specifications
Gun Metal | |
Micro-fiber carry pouch | |
12/Cs. | |
Sport Grip |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title