Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Plain Disposable Borosilicate Glass Tubes
Shop All DWK Life Sciences Products

Click to view available options
Length (Metric):
75 mm
100 mm
Diameter (Metric):
10 mm
13 mm
16 mm
Description
- Amber 51 expansion borosilicate glass offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from amber 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Specifications
| Color | Amber |
| Capacity (Metric) | 4 mL |
| Length (Metric) | 75 mm |
| Material | Glass |
| Disposable | Single-use |
| For Use With | Light sensitive applications |
| Label Type | None |
| Packaging | 1000/Cs; Shrink-wrapped trays |
| Diameter (Metric) | 10 mm |
| Product Type | Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction