Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Non-Mercury Spirit-Filled Thermometer
SDP

Catalog No. 02990402 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
10 to 25mL bottle
50mL bottle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
02-990-402 10 to 25mL bottle
02-990-403 50mL bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-990-402 Supplier DWK Life Sciences Supplier No. 15123N2538
Only null left
Add to Cart
Add to Cart

Standard taper 10/18 KIMAX™ non-mercury thermometers. Thermometer for use with specific gravity pycnometer 15123N-10 or 15123N-25.

  • Features the same subdivisions, immersion depth and precision as the mercury-filled thermometers
  • Safer and more environmentally friendly than mercury-filled thermometers
  • Medium length Standard Taper 10/18 thermometer with a range of 14 to 38° C
  • Accurate to ± 0.5° C
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D153
For Use With (Application) Safer and more environmentally friendly than mercury-filled thermometers
Product Type Thermometer
Max. Temperature (Metric) 38°C
Min. Temperature (Metric) 14°C
Temperature Range (Metric) 14°C to 38°C
For Use With (Equipment) 10 to 25mL bottle
Accuracy ±0.5°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.