Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Hybridization Tubes

Click to view available options
Length (Metric):
150 mm
300 mm
Description
Includes
Complete with 45mm polypropylene cap and replaceable silicone O-rings to ensure a leak-resistant seal
Made of Type I, Class A borosilicate glass
- Multiple blots can be hybridized in a single tube using nylon mesh sheets to separate the membranes (not included)
- Probe volumes are approximately 5mL per blot
- Use one 35 I.D. × 300 tube per standard rotator position or two 35 I.D. × 150mm tubes per clamp

Specifications
Specifications
Closure Type | Screw Cap |
Product Type | Hybridization Tube |
Diameter (English) Inner | 1.25 in. |
Material | Borosilicate Glass |
Diameter (Metric) Inner | 35 mm |
Closure Size | 45 mm |
Length (Metric) | 150 mm |
Diameter (Metric) Outer | 35 mm |
For Use With (Equipment) | Hybridization incubators with rotators |
Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class A |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction