Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Reflux Condensers, Coil Type and Full Length with 24/40 Joints

Efficient non-flooding design
$693.49 - $1000.44
Specifications
Certifications/Compliance | USP Type I and ASTM E438, Type I, Class A |
---|---|
Material | Borosilicate Glass |
Type | Reflux Condenser |
Standard Taper Joint No | 24/40 |
Catalog Number | Mfr. No. | Height (Metric) | Height (English) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Height (English) | Quantity | Price | Quantity & Availability | |||
K456900-3024
![]() |
DWK Life Sciences
4569003024 |
475 mm | 18.7 in. | Each |
Case for $693.49
|
|
|||
K457270-2425
![]() |
DWK Life Sciences
4572702425 |
420 mm | 16.53 in. | 1 Case |
Case for $1,000.44
|
|
|||
K456900-2024
![]() |
DWK Life Sciences
4569002024 |
375 mm | 14.76 in. | Each | N/A | N/A | N/A | ||
Description
- Hose Connection: No. 2
Specifications
USP Type I and ASTM E438, Type I, Class A | |
Borosilicate Glass | |
Reflux Condenser | |
24/40 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title