Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Straight without Tip-O-Ring PTFE Plug HI-VAC Valves

For vacuum applications up to 5 x 10-7 torr
$53.50 - $87.00
Specifications
For Use With (Application) | For Vacuum AppliCatIons up to 5 x 10-7 Torr |
---|---|
Includes | PTFE plug |
Material | Borosilicate Glass |
Type | Straight Valve |
Alert:
Polyacetal knob is not recommended for use over 110°C.
Catalog Number | Mfr. No. | Range | Bore Size (English) | Diameter (English) Outer Stem | Shaft O-Ring Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Range | Bore Size (English) | Diameter (English) Outer Stem | Shaft O-Ring Size | Price | Quantity & Availability | ||
22-301-260
![]() |
DWK Life Sciences
8266000008 |
0 to 8 mm | 0 to 0.31 in. | 0.5 in. | 110 |
Case for $87.00
|
|
||
K826600-0004
![]() |
DWK Life Sciences
8266000004 |
0 to 4 mm | 0 to 0.15 in. | 0.35 in. | 010 |
Case for $53.50
|
|
||
Description
- Comes with precision external thread for fine control
- Non-rotating shaft with primary seal made with FKM o-ring on tapered seat
- Full open position at 1-1/2 turns
- Used as bleed at up to half turn
- PTFE shaft can be used continuously at system temperatures of 230°C or intermittently at 275°C
Specifications
For Vacuum AppliCatIons up to 5 x 10-7 Torr | |
PTFE plug | |
Borosilicate Glass | |
Straight Valve |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title