Learn More
Description
- 4mL capacity
- Glass
- Supplied with polyethylene plug-style needle closures
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 4 mL |
| For Use With (Application) | Chromatography applications |
| Height (English) | 1.73 in. |
| Closure Material | Polyethylene |
| Closure Type | Plug Style Needle |
| Quantity | 200/Pk. |
| Height (Metric) | 44 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
