Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ West Condensers with Full Length 24/40 Joints
Shop All DWK Life Sciences Products

Click to view available options
Length (English) Jacket:
3.9 in.
7.8 in.
Height (English):
9.5 in.
13.4 in.
Description
The narrow annular space of the West design provides high cooling efficiency due to the increased flow rate of the cooling medium.
- West design with narrow annular space
- Provide high cooling efficiency with increased flow rate to cooling medium
- Hose connection: No. 2

Specifications
Specifications
Length (Metric) Jacket | 10 cm |
Length (Metric) | 100 mm |
For Use With (Application) | Provide high cooling efficiency with increased flow rate to cooling medium |
Diameter (English) Inner | 0.11 in. |
Diameter (Metric) Inner | 0.3 cm |
Standard Taper Joint No | 24/40 |
Height (Metric) | 24.2 cm |
Length (English) Jacket | 3.9 in. |
Height (English) | 9.5 in. |
Material | Borosilicate Glass |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction