Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass French Squares with Taperseal Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
Packaging:
Bulk Pk./Shrink Module (caps in bags)
Convenience Pk. (cap attached)
Description
- French square bottles are ideal for mixing, storing and sampling liquids or solid matter
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents

Specifications
Specifications
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Clear |
Diameter (English) | 1.02 in. |
Material | Soda Lime Glass |
Packaging | Convenience Pk. (cap attached) |
Closure Color | Black |
Height (Metric) | 62 mm |
Product Type | French Square Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction