Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End and Marking Spot
Shop All DWK Life Sciences Products

Click to view available options
Diameter (Metric):
10 mm
12 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
250 mm
Capacity (Metric):
4 mL
6 mL
10 mL
15 mL
16 mL
20 mL
24 mL
28 mL
36 mL
55 mL
95 mL
Description
With durable white ceramic marking spot
- Fire-polished top rim
- Uniform wall thickness for maximum heat transfer and chemical resistance
- Culture tubes made from KG-33 glass feature fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
- Designed from ASTM™ specification E982, Type IV requirements

Specifications
Specifications
Certifications/Compliance | ASTM E982, Type IV |
Design Type | Plain |
Capacity (Metric) | 24 mL |
Length (Metric) | 150 mm |
Material | Borosilicate Glass |
Label Type | Marking Spot |
Diameter (Metric) | 16 mm |
Product Type | Reusable Glass Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction