Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ 10 mm Highest Quality NMR Tube
SDP

Catalog No. p-7213939 Shop All DWK Life Sciences Products
Click to view available options
Camber (English):
0.0005 in.
0.002 in.
Concentricity (English):
0.0015 in.
0.009 in.
Length (English):
7 in.
8 in.

100% gauged for wall thickness, concentricity and camber specifications

  • Polyethylene caps attached
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Product Type NMR Tube
Camber (Metric) 0.0127 mm
Concentricity (Metric) 0.0381 mm
Diameter (English) Outer 0.394 in.
Length (Metric) 177.8 mm
Diameter (Metric) Outer 10 mm
Concentricity (English) 0.0015 in.
Diameter (English) Inner 0.357 in.
Camber (English) 0.0005 in.
Diameter (Metric) Inner 9.065 mm
Field Strength 360 MHz
Includes Polyethylene caps
Length (English) 7 in.
Thickness (English) Wall 0.0182 in.
Thickness (Metric) Wall 0.462 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.