Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Phenolic Caps with Liners for Screw Thread Culture Tubes

Click to view available options
Closure Size:
15-415
18-415
24-410
Height (Metric):
16 mm
18 mm
19 mm
Description
- Specially formulated phenolic cap material
- Autoclavable
- White rubber liners
- Excellent for general laboratory use
- Identified in ASTM Specification E982, Class A requirements
- Options:
- GPI Finish 15-415: Cap Height 16mm, Case of 300
- GPI Finish 18-415: Cap Height 18mm, Case of 225
- GPI Finish 24-410: Cap Height 19mm, Case of 150

Specifications
Specifications
Certifications/Compliance | ASTM E982, Class A |
Product Type | Phenolic Cap |
Closure Size | 24-410 |
Liner Material | Rubber |
Autoclavable | Autoclavable |
Material | Mineral-filled Phenolic |
Color | Black |
For Use With (Application) | For general laboratory use |
Height (Metric) | 19 mm |
Tip Material | Rubber |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction