Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Culture Tubes with Rubber Lined Phenolic Caps

Shop All DWK Life Sciences Products


Click to view available options
Capacity (Metric):
8 mL
16 mL
50 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
25 mm
Description
- KIMAX™ KG-33 borosilicate glass
- Uniform wall thickness for maximum heat transfer and chemical resistance
- Screw Thread finish complies with Glass Packaging Institute (GPI) requirements
- Cap not atttached
- Reusable
Compliance
Designed from ASTM™ Specification E982, Type VI, Class A requirements
Specifications
Specifications
| Certifications/Compliance | ASTM E982, Type VI, Class A |
| Closure Material | Phenolic |
| Capacity (Metric) | 16 mL |
| Length (Metric) | 125 mm |
| Material | Borosilicate Glass |
| Disposable | Reusable |
| Liner Material | Rubber |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 16 mm |
| Closure Type | Mineral-filled Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction