Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Kimtech™ Purple Nitrile™ Gloves
Shop All Ansell Products

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Textured fingertips offers dexterity and tactile sensitivity
- Latex-free
- Ambidextrous
- 9.5 in. length
- Beaded cuff prevent roll-down and allow for easy donning
- Powder free
Specifications
Specifications
| Certifications/Compliance | ASTM D6978-05 (non-sterile only), Meets USP <800> guidelines |
| Chemotherapeutic Rated | Yes |
| Applications | Healthcare, Laboratory |
| AQL | 0.65 |
| Color | Purple |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
