Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimwipes™ Lens Cleaning Stations

Use anywhere glasses or safety lenses are worn.

Specifications

Dimensions (L x W) 4.4 x 8.4 in. (11.1 x 21.3 cm)
Product Type Cleaning station
View More Specs

Includes: Wipers and cleaner.

Products 2
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
19-171-153
View Documents
Kimberly-Clark Professional™
34623
Cleaning Station N/A N/A N/A
17-228B
View Documents
Kimberly-Clark Professional™
34644
Lens Cleaning Station N/A N/A N/A
Description

Description

Use anywhere glasses or safety lenses are worn

 

  • Handy one-at-a-time 4.50 × 8.50 in. (11 × 22cm) wipers won't scratch glass or plastic lenses when used wet
  • Silicone-free, antistatic, antifog cleaning solution removes dirt quickly and easily

 

Specifications

Specifications

4.4 x 8.4 in. (11.1 x 21.3 cm)
Cleaning station
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.