Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Frits for Chromatography Columns

Catalog No. p-4707039
Click to view available options
Porosity:
5 μm
10 μm
Diameter (Metric) Outer:
15 mm
35 mm

Select from a variety of porosities for your media and chemistry

Replacement frits are available in PTFE or PE and in a range of pore sizes, enabling you to select the most appropriate bed supports for your application.

Match the column ID to select the correct frit.

Specifications

Diameter (English) Frit 0.5 in.
Diameter (English) Outer 0.5 in.
Diameter (Metric) Frit 15 mm
Diameter (Metric) Outer 15 mm
For Use With (Equipment) Empty Glass Chromatography Columns
Material PTFE
Porosity 5 μm
Size 15 mm
Type Universal Frit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.