Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ A60 Bloodborne Pathogen and Chemical Splash Protection Lab Coats
Shop All Ansell Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Size (English) Chest:
27 in.
28.25 in.
29.75 in.
30 in.
Description
- Patented three-layer fabric construction
- Middle layer is a breathable microporous film that offers resistance against many liquids and dry particulates while also allowing heat and sweat vapor to escape
- Outer layers are a cloth-like yet tough and abrasion-resistant spunbond polypropylene
- Snap-front, with chest and hip pocket
Compliance
Fabric passes ASTM F1670/F1671 testing for penetration of blood, bodily fluids, and bloodborne pathogens.

Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Large |
Gender | Unisex |
Material | Polypropylene, Microporous Film |
Color | Blue |
Closure Type | Snaps |
Disposable | Single-use |
No. of Pockets | 2 |
Seam Type | Serged |
Size (English) Chest | 29.75 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction