Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ A65 Flame-Resistant Coveralls

Catalog No. 19057458E Shop All Ansell Products
Change view
Click to view available options
Ankle Style:
Elastic
Open
Cuff Style:
Elastic
Open
Style:
Zipper Front
Zipper Front, Attached Hood
Zipper Front, Attached Hood and Boots
Size:
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Ankle Style Cuff Style Style Size
19-057-458E Elastic Elastic Zipper Front, Attached Hood 3X-Large
19-057-457D Open Open Zipper Front 2X-Large
19-457-057G Open Open Zipper Front 5X-Large
19-057-457F Open Open Zipper Front 4X-Large
19-165-282D Elastic Elastic Zipper Front, Attached Hood and Boots X-Large
19-057-458C Elastic Elastic Zipper Front, Attached Hood X-Large
19-457-057H Open Open Zipper Front 6X-Large
19-057-457C Open Open Zipper Front X-Large
19-057-458D Elastic Elastic Zipper Front, Attached Hood 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-057-458E Supplier Ansell Supplier No. 45326
This item is not returnable. View return policy

Soft, lightweight and breathable

Designed to be worn in areas with potential exposure to sparks, these coveralls are made of a comfortable, breathable and durable fabric treated with a flame-resistant finish.

  • Design meets ANSI™/ISEA™ 101-1996 sizing standard
  • Ideal for welding, oil refining, utilities, grinding and general maintenance applications
  • Zipper front

Compliance

While not intended as primary fire protection apparel, the fabric is flame-resistant and compliant with NFPA™ 701-1989 Flame Propagation test, meaning it will not melt or propagate a flame.

TRUSTED_SUSTAINABILITY

Specifications

Size 3X-Large
Material FR-treated Fabric
Color Blue
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Closure Type Front Zipper
Certifications/Compliance ANSI ISEA 101-1996, CAN CGSB-155.20-2000, NFPA 701, NFPA 99
Size (English) Chest 54 to 56 in.
Size (English) Inseam 32 in.
Size (English) Waist 56 in.
Size (Metric) Chest 137.16 to 142.24 cm
Size (Metric) Inseam 81.28 cm
Size (Metric) Waist 142.24 cm
For Use With (Application) Welding, Oil refining, utilities, grinding
Length (English) Sleeve 37.75 in.
Length (Metric) Sleeve 14.86 cm
Style Zipper Front, Attached Hood
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.