Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KleenGuard™ G80 Neoprene/Latex Chemical Resistant Gloves
Shop All Ansell Products
Click to view available options
Size:
Large
Medium
Small
X-Large
Description
- Neoprene over natural rubber latex construction with cotton flock lining for comfort and perspiration absorption
- High resistance to acids, oils, solvents and alkalis
- Meets the EN 374-AKL standard and has a high level of dexterity, per EN420:2003 standard
- Not suitable for those with Type 1 latex allergies
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003, EN 374 |
| Applications | Industrial |
| Color | Blue, Yellow |
| Latex Free | No |
| Material | Neoprene, Latex |
| Product Type | Chemical-resistant Gloves |
| Size | Small |
| Thickness (English) | 27.5 mil |
| Thickness (Metric) | 0.69 mm |
| EN ISO 374-1 CHEMICAL LETTER CODES | AKL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction