Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ Nemesis™ CSA Safety Glasses
Shop All Ansell Products
Click to view available options
Lens Tint:
Amber
Blue, Mirror
Bronze
Copper/Blue Shield
Green, IR/UV 5.0, Shade 5
Light Blue
Smoke
Frame Color:
Black
Blue
Camouflage
Gun Metal
Description
- CSA certified and meets ANSI Z87.1+ standards for personal eye protection
- Sporty, flexible, lightweight design
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- FLEX-DRY™ nosepiece is designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose
- Include several lens options:
- Bronze lenses provide visual definition with increased contrast and enhanced contours in most light conditions
- Light blue lenses provide enhanced contrast in sodium vapor lighting environments and bright work environments that use yellow incandescent/fluorescent lamps
- Copper blue shield lenses have a light brown tint and are designed to filter out blue light for enhanced sharpness and depth perception; ideal for low-light conditions
- Smoke lenses are worn on bright, sunny days to provide glare reduction; ideal for outdoor use
- Amber/yellow lenses block out blue light, making the environment appear brighter; ideal for low-light conditions and indoor use
Specifications
Specifications
| Lens Coating | Impact-resistant, UV-treated |
| Certifications/Compliance | ANSI Z87.1+, CSA Z94.3 |
| Lens Tint | Amber |
| For Use With (Application) | General-purpose eye protection |
| Frame Color | Black |
| No. per Case | 12 pairs/Cs. |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| UV Protection | UV400 |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
