Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ Nemesis™ Readers Safety Glasses

KleenGuard™ Nemesis™ Readers Safety Glasses feature durable lightweight construction for protection at work and at home.
$190.47
Specifications
Lens Coating | Impact-resistant, UV-treated |
---|---|
Lens Type | Magnifying |
Certifications/Compliance | ANSI Z87.1+ |
Lens Tint | Smoke |
For Use With (Application) | Safety sunglasses with diopters |
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
19-005-077
![]() |
Ansell
22516 |
+1.50 |
Case for $190.47
|
|
|||||
19-005-079
![]() |
Ansell
22519 |
+2.50 |
Case for $190.47
|
|
|||||
19-005-078
|
Ansell
22518 |
+2.00 | N/A | N/A | N/A | ||||
Description
- Smoke lenses are ideal for outdoor use
- Sporty, flexible, lightweight design that your employees will be happy to wear
- Neck cord included
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection and are hard coated for scratch resistance
- FLEX-DRY™ nosepiece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort
- Recyclable via The RightCycle Program
Specifications
Impact-resistant, UV-treated | |
ANSI Z87.1+ | |
Safety sunglasses with diopters | |
12 pairs/Cs. | |
Plastic |
Magnifying | |
Smoke | |
Black | |
Polycarbonate | |
UV400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title