Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KleenGuard™ Nemesis™ Safety Glasses
Shop All Ansell Products

Click to view available options
Frame Color:
Black
Brown
Camouflage
Gun Metal
Red
Lens Tint:
Amber
Blue, Mirror, Smoke
Bronze
Brown
Clear
Shade 3
Shade 5
Smoke
Lens Coating:
Anti-fog, Impact-resistant, UV-treated
Impact-resistant, UV-treated
Description
- Sporty, flexible, lightweight design
- Optional Anti-Fog coating prevents fogging; ideal for humid environments and temperature variances
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- Patented FLEX-DRY™ nosepiece is designed to be flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose
- Recyclable via The RightCycle Program
- Lens options include:
- Smoke tint lenses with outer blue mirror finish coating is ideal for outdoor use where sunlight can cause eyestrain and fatigue
- Copper blue shield lenses have a light brown tint and are designed to filter out blue light for enhanced sharpness and depth perception; ideal for low-light conditions
- Bronze lenses provide visual definition with increased contrast and enhanced contours in most light conditions
- Amber/yellow lenses block out blue light, making the environment appear brighter; ideal for low-light conditions and indoor use
- IRUV Shade 3 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like light cutting and brazing
- IRUV Shade 5 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like medium cutting brazing
- Brown polarized lenses are effective for filtering scattered blue light to improve depth perception and contrast; ideal for outdoor use

Specifications
Specifications
Lens Coating | Impact-resistant, UV-treated |
Certifications/Compliance | ANSI Z87.1+ |
Lens Tint | Clear |
Product Type | Safety Glasses |
For Use With (Application) | General-purpose eye protection |
Frame Color | Camouflage |
No. per Case | 12 Pairs/Cs. |
Material | Plastic |
Disposable | Reusable |
Lens Material | Polycarbonate |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction