Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Antistatic Cleanroom Tubing
SDP

Catalog No. p-3099738
Click to view available options
Length (English):
250 ft.
500 ft.
Width (English):
6 in.
8 in.
15 in.
18 in.
24 in.
48 in.

Performs well in a broad spectrum of cleanroom applications

Constructed from 6mil thick, low-density polyethylene. Treated with an amine-free agent.

  • Tough yet flexible
  • Chemically resistant to solvents
  • Exhibit low water vapor transmission rate and good electrical properties

Order Info

Cleaned and packaged in a Class 10/100 cleanroom, and certified to NASA JPG standards. FDA approved for use with food.

Compliance

Suitable for Class 100 cleanroom environments.

Specifications

Material Polyamide
Thickness (English) 240 mil
Length (English) 500 ft.
Length (Metric) 152 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.