Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags, 0-30in. Deep

Click to view available options
Dimensions (L x W):
12 x 20 in.
12 x 23 in.
16 x 16 in.
16 x 40 in.
20 x 24 in.
20 x 40 in.
24 x 28 in.
24 x 32 in.
24 x 52 in.
24 x 64 in.
28 x 12 in.
28 x 16 in.
28 x 28 in.
28 x 40 in.
32 x 36 in.
36 x 48 in.
40 x 64 in.
61 x 92 in.
72 x 88 in.
240 x 52 in.
Height (English):
12 in.
16 in.
20 in.
24 in.
28 in.
Description
Constructed from proven low-density polyethylene film. Perform well in a broad spectrum of applications. Ideal for parts that require a moderate level (Levels II and III) of packaging cleanliness.
- Tough yet flexible
- Chemically resistant to solvents
- Exhibit low water vapor transmission rate and good electrical properties
Certifications
Cleaned and packaged in a Class 10/100 cleanroom, and certified to KNF Cleanroom Products Cleanliness Level II or III. FDA approved for use with food.
Compliance
Suitable for Class 100 cleanroom environments
Specifications
Specifications
Autoclavable | Not Autoclavable |
Color | Clear |
Disposable | Single-use |
Dimensions (L x W) | 28 x 16 in. |
Length (English) | 28 in. |
Width (English) | 16 in. |
Height (English) | 20 in. |
Product Type | Cleanroom Bags |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction