Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Dewar Condensers
SDP

Catalog No. k4575002420 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
K457500-2420 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K457500-2420 Supplier DWK Life Sciences Supplier No. 4575002420
Only null left
Add to Cart
Add to Cart

Large top opening for easy introduction of dry ice, alcohol mixtures, or liquid nitrogen.

  • Provide rapid condensation of volatile components
  • Full length joints

TRUSTED_SUSTAINABILITY

Specifications

Depth (Metric) Inner 20 cm
Height (English) 11.61 in.
Height (Metric) 29.5 cm
Depth (English) Inner 7.8 in.
Standard Taper Joint No 24/40
For Use With (Application) Used for rapid cooling of volatile solvents
Includes Hose connection sidearm
Material Borosilicate Glass
Type Dewar Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.