Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ FEP Syringe Tubing
SDP

Catalog No. p-3246184
Click to view available options
Diameter (English) Inner:
0.063 in.
0.156 in.
Diameter (English) Outer:
0.125 in.
0.25 in.

This tubing is made for easy connection to CHROMAFLEX™, FLEX-COLUMN™ and ULTRA-WARE™

  • FEP Tubing (Fluorinated Ethylene Propylene)
  • Tube Length 10 ft
  • Tubes available with ID 5/32 in. / OD 1/4 in. or with ID 1/16in. / OD 1/8 in.
TRUSTED_SUSTAINABILITY

Specifications

Type Tubing
For Use With (Application) Low Pressure AppliCatIons
Diameter (English) Inner 0.156 in.
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 0.635 cm
Overall Length (English) 10 ft.
Overall Length (Metric) 3.48 m
Material FEP/PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.