Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Gas Washing Bottle
SDP

Catalog No. k6577502525 Shop All DWK Life Sciences Products
Click to view available options
Pore Size:
170 to 220 μm

Tall form gas washing bottle with full-length joint with hooks contains a fritted cylinder disc for more uniform gas distribution throughout the absorbing material. Available in two porosities: extra coarse (170-220 micron with 40/50 standard taper joint) and coarse (40-60 micron with standard 29/42 taper joint).

  • Supplied complete with hooks and two 2 in. springs
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Capacity: 250mL, Overall Height: 315mm
  • Fits Tubing 3/8 in. I.D.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Material Borosilicate Glass
Type Tall Form Gas Washing Bottle
Includes Full length joint with hooks, two 2 in. springs and fritted cylinder, No.2 hose connectors
Pore Size 170 to 220 μm
Porosity Extra Coarse
Standard Taper Joint 40/50
Height (English) 12.4 in.
Height (Metric) 31.5 cm
For Use With (Application) Provides more uniform gas distribution throughout the absorbing material
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Quantity Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.