Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Gas Washing Bottle

Tall form gas washing bottle with full-length joint with hooks contains a fritted cylinder disc for more uniform gas distribution throughout the absorbing material. Available in two porosities: extra coarse (170-220 micron with 40/50 standard taper joint) and coarse (40-60 micron with standard 29/42 taper joint).
$656.00
Specifications
| Capacity (Metric) | 250 mL |
|---|---|
| Capacity (English) | 8.45 oz. |
| Material | Borosilicate Glass |
| Type | Tall Form Gas Washing Bottle |
| Includes | Full length joint with hooks, two 2 in. springs and fritted cylinder, No.2 hose connectors |
| Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Standard Taper Joint | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Standard Taper Joint | Price | Quantity & Availability | |||
K657750-2525
![]() |
DWK Life Sciences
6577502525 |
250 mL | Full length joint with hooks, two 2 in. springs and fritted cylinder, No.2 hose connectors | 40/50 |
Case of 1 for $656.00
|
|
|||
Description
- Supplied complete with hooks and two 2 in. springs
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Capacity: 250mL, Overall Height: 315mm
- Fits Tubing 3/8 in. I.D.
Specifications
| 250 mL | |
| Borosilicate Glass | |
| Full length joint with hooks, two 2 in. springs and fritted cylinder, No.2 hose connectors | |
| 31.5 cm | |
| USP Type I and ASTM E438, Type I, Class A |
| 8.45 oz. | |
| Tall Form Gas Washing Bottle | |
| 12.4 in. | |
| Provides more uniform gas distribution throughout the absorbing material | |
| Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title