Kimble™ Kontes™ KIMAX™ Reusable High Strength Centrifuge Tubes Available on GSA/VA Contract for Federal Government customers only.

Chemically strengthened to achieve a greater mechanical strength

Manufacturer: Kimble™ 4560015

 View more versions of this product

Catalog No. 05-569-12

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outer 18mm
    For Use With (Equipment) Used with an accessory rubber adapter sleeve in a 50 mL rotor cavity
    Quantity 6Pack
    Product Type High Strength Centrifuge Tube
    No. per Pack 6Pack
    Closure Color Black
    Certifications/Compliance ASTM E438 Type I
    Thread Size 20 to 400mm
    Capacity 0.50 oz., 15mL
    Capacity (English) 0.50 oz.
    Capacity (Metric) 15mL
    Closure Type Screw
    Length (Metric) 102mm
    Diameter (Metric) Outside 18mm
    Disposable No
    Material Borosilicate Glass
    Max. Force 13100xG
    Liner Material PTFE, Rubber
    Closure Material Phenolic

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit