Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Liebig Condensers
Shop All DWK Life Sciences Products

Click to view available options
Standard Taper Joint No:
14/20
24/40
Length (English) Jacket:
3.93 in.
4.33 in.
7.87 in.
11.81 in.
Height (English):
7.48 in.
9.52 in.
13.46 in.
17.4 in.
Description
- Hose connections accept 3/8 in. ID flexible tubing
- Ref: ASTM Method D322
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Length (Metric) Jacket | 110 mm |
| Standard Taper Joint No | 14/20 |
| Length (English) Jacket | 4.33 in. |
| Type | Condenser |
| Height (Metric) | 190 mm |
| Certifications/Compliance | USP Type I and ASTM E438, Type I, Class A requirements |
| Height (English) | 7.48 in. |
| Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction